TIMKEN
TIMKEN
532XA-2
TIMKEN TIMKEN
Description
532XA-2
Bearing Cup; 532XA Basic Number; Standard Precision; 4.329" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
100032679
BDI #
1346254
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/532XA-2/p/1346254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.651
EAN
0053893050713
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
532XA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 532XA Basic Number; Standard Precision; 4.329" Outside Diameter; 1-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.329 Inch | 109.957 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh