

TIMKEN
TIMKEN
533A-2
TIMKEN TIMKEN
Description
533A-2
Bearing Cup; 533A Basic Number; Standard Precision; 4-1/16" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
100032682
BDI #
19287274
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/533A-2/p/19287274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.461
EAN
0053893050744
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
533A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
533A-2
Long Description
Bearing Cup; 533A Basic Number; Standard Precision; 4-1/16" Outside Diameter; 1-3/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
4.063 Inch | 103.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh