

TIMKEN
TIMKEN
537-2
TIMKEN TIMKEN
Description
537-2
Bearing Cone; 537 Basic Number; Standard Precision; 2" Bore; 1.455" Width; Single Row of Roller
Part #
100034286
BDI #
1346309
Details
66423.82
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/537-2/p/1346309
Your Price
Ft 66,424 / each
Ft 77,237 / each BDIExpress
Ft 77,237 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.894
EAN
0053893051086
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
537
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
537-2
Long Description
Bearing Cone; 537 Basic Number; Standard Precision; 2" Bore; 1.455" Width; Single Row of Roller
Width
1.455 Inch | 36.957 Millimeter
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh