TIMKEN
TIMKEN
539-3
TIMKEN TIMKEN
Description
539
Bearing Cone; 539 #3 Basic Number; Class 3 Precision; 2-1/8" Bore; 1.455" Width; Single Row of Roller
Part #
539-20024
BDI #
1346323
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/539-3/p/1346323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.872
EAN
0053893051352
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
539 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 539 #3 Basic Number; Class 3 Precision; 2-1/8" Bore; 1.455" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Width
1.455 Inch | 36.957 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh