NTN
NTN
543086
NTN NTN
Description
543086#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; 543086 Basic Number; Standard Precision; 8.66" Bore; 1-1/4" Width; Single Row of Roller
Part #
543086
BDI #
17143298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/543086/p/17143298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.33
EAN
4547359310207
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
543086
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 543086 Basic Number; Standard Precision; 8.66" Bore; 1-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
8.66 Inch | 219.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh