

TIMKEN
TIMKEN
544118-2
TIMKEN TIMKEN
Description
544118-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-13/16" OD 15/16" WD
Bearing Cup; 544118 Basic Number; Standard Precision; 11-13/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
544118-2
BDI #
1346423
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/544118-2/p/1346423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.002
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
544118
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
544118-2
Long Description
Bearing Cup; 544118 Basic Number; Standard Precision; 11-13/16" Outside Diameter; 15/16" Width; Single Row of Roller
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.813 Inch | 300.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh