NTN
NTN
55176CPW3
NTN NTN
Description
55176CPW3#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; 55176CPW3 Basic Number; Standard Precision; 1-3/4" Bore; 1.059" Width; Single Row of Roller
Part #
55176CPW3
BDI #
17143304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/55176CPW3/p/17143304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
55176CPW3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 55176CPW3 Basic Number; Standard Precision; 1-3/4" Bore; 1.059" Width; Single Row of Roller
Width
1.059 Inch | 26.909 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh