

TIMKEN
TIMKEN
55200C-2
TIMKEN TIMKEN
Description
55200C-2
Bearing Cone; 55200C Basic Number; Standard Precision; 2" Bore; 1.059" Width; Single Row of Roller
Part #
100031078
BDI #
1424713
Details
38388.68
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/55200C-2/p/1424713
Your Price
Ft 38,389 / each
Ft 44,638 / each BDIExpress
Ft 44,638 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.353
EAN
0053893334011
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
55200C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
55200C-2
Long Description
Bearing Cone; 55200C Basic Number; Standard Precision; 2" Bore; 1.059" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.059 Inch | 26.899 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh