

TIMKEN
TIMKEN
552S-2
TIMKEN TIMKEN
Description
552S-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Bearing Cup; 552S Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1.062" Width; Single Row of Roller
Part #
552S-2
BDI #
1346565
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/552S-2/p/1346565
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.676
EAN
0053893052588
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
552S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 552S Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1.062" Width; Single Row of Roller
Outside Diameter
4.875 Inch | 123.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.062 Inch | 26.975 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh