TIMKEN
TIMKEN
553SB
TIMKEN TIMKEN
Description
553SB TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 553SB Basic Number; Standard Precision; 5.116" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
553SB
BDI #
1346583
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/553SB/p/1346583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.089
EAN
0053893052694
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
553SB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 553SB Basic Number; Standard Precision; 5.116" Outside Diameter; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.116 Inch | 129.946 Millimeter
Flange Outside Diameter
5.355 Inch | 136.017 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh