

TIMKEN
TIMKEN
56662-2
TIMKEN TIMKEN
Description
56662-2
Bearing Cup; 56662 Basic Number; Standard Precision; 6-5/8" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
100155813
BDI #
1346883
Details
64355.52
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/56662-2/p/1346883
Your Price
Ft 64,356 / each
Ft 74,832 / each BDIExpress
Ft 74,832 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.967
EAN
0053893338934
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
56662
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
56662-2
Long Description
Bearing Cup; 56662 Basic Number; Standard Precision; 6-5/8" Outside Diameter; 1-1/16" Width; Single Row of Roller
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh