

KOYO
KOYO
580R
KOYO KOYO
Description
580R BEARING CONE ; 82.55MM ID X 139.7MM OD X 36.512MM WD
Bearing Cone; 580R Basic Number; Standard Precision; 3-1/4" Bore; 1-7/16" Width; Single row of Roller
Part #
580R
BDI #
17223233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/580R/p/17223233
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.33
EAN
0605790357299
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
580R
Number of Tapered Rows
Single row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 580R Basic Number; Standard Precision; 3-1/4" Bore; 1-7/16" Width; Single row of Roller
Width
1.438 Inch | 36.513 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh