

TIMKEN
TIMKEN
592B-2
TIMKEN TIMKEN
Description
592B-2
Bearing Cup; 592B Basic Number; Standard Precision; 6" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
592B-20024
BDI #
1347320
Details
119487.54
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/592B-2/p/1347320
Your Price
Ft 119,488 / each
Ft 138,939 / each BDIExpress
Ft 138,939 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.05
EAN
0053893064628
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
592B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
592B-2
Long Description
Bearing Cup; 592B Basic Number; Standard Precision; 6" Outside Diameter; 1-3/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Flange Outside Diameter
6.246 Inch | 158.648 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh