Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

613B https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNzh8aW1hZ2UvanBlZ3xhRFF3TDJoaFl5ODVOelU1TmpFd01EYzNNakUwTG1wd1p3fDg5ZTUyZWI2Y2I1MDZlYjc4MDgwYWQwZDIyMmE0MTg3MGU2MmVkYzU1ZmUwZWMzMDhmZTQ2ZWJkZjFjNjU2MjA
1205693 Tapered Roller Bearings 

NTN NTN

613B

Description

613B TAPERED RLR BRG CUP ; NON RETURNABLE 4.75"X1.375"

Bearing Cup; 613B Basic Number; Standard Precision; 4-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller

Part #

613B

BDI #
1205693

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.99
EAN
4547359344165
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
613B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 613B Basic Number; Standard Precision; 4-3/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
5.027 Inch | 127.686 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh