TIMKEN
TIMKEN
644-2
TIMKEN TIMKEN
Description
644-2
Bearing Cone; 644 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Part #
644-20395
BDI #
1348431
Details
77265.84
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/644-2/p/1348431
Your Price
Ft 77,266 / each
Ft 89,844 / each BDIExpress
Ft 89,844 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.52
EAN
0053893072777
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
644
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
644-2
Long Description
Bearing Cone; 644 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh