

TIMKEN
TIMKEN
64443DE-40634
TIMKEN TIMKEN
Description
64443DE-40634
Bearing Double Cone; 64443DE Basic Number; Class 4 Precision; 4-7/16" Bore; 6-3/4" Width; Double Row of Roller
Part #
64443DE-40634
BDI #
26519639
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/64443DE-40634/p/26519639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.917
EAN
0053893456409
Product Group - BDI
B04334
Precision Class
Class 4
Component
Double Cone
Basic Number
64443DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
14.864
Long Description
Bearing Double Cone; 64443DE Basic Number; Class 4 Precision; 4-7/16" Bore; 6-3/4" Width; Double Row of Roller
Bore
4.438 Inch | 112.725 Millimeter
Width
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh