NTN
NTN
6460
NTN NTN
Description
6460 TAPERED RLR BRG CONE ; 2.875"X2.135"
Bearing Cone; 6460 Basic Number; Standard Precision; 2-7/8" Bore; 2.135" Width; Single Row of Roller
Part #
6460
BDI #
17142629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6460/p/17142629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.79
EAN
4547359405590
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6460
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 6460 Basic Number; Standard Precision; 2-7/8" Bore; 2.135" Width; Single Row of Roller
Bore
2.875 Inch | 73.025 Millimeter
Width
2.135 Inch | 54.229 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh