TIMKEN
TIMKEN
6521-2
TIMKEN TIMKEN
Description
6521 ; TAPERED ROLLER BRG CUP
Bearing Cup; 6521 Basic Number; Standard Precision; 6-5/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
6521-2
BDI #
17201268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6521-2/p/17201268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.646
EAN
0053893148519
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6521-2
Long Description
Bearing Cup; 6521 Basic Number; Standard Precision; 6-5/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Outside Diameter
6.313 Inch | 160.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh