

TIMKEN
TIMKEN
65237-2
TIMKEN TIMKEN
Description
65237-2
Bearing Cone; 65237 Basic Number; Standard Precision; 2-3/8" Bore; 1-3/4" Width; Single Row of Roller
Part #
100043144
BDI #
1348628
Details
82304.58
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/65237-2/p/1348628
Your Price
Ft 82,305 / each
Ft 95,703 / each BDIExpress
Ft 95,703 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.47
EAN
0053893356440
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
65237
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
65237-2
Long Description
Bearing Cone; 65237 Basic Number; Standard Precision; 2-3/8" Bore; 1-3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh