

TIMKEN
TIMKEN
6535-2
TIMKEN TIMKEN
Description
6535-2
Bearing Cup; 6535 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
100044502
BDI #
1348650
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6535-2/p/1348650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.656
EAN
0053893148588
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6535
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6535-2
Long Description
Bearing Cup; 6535 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh