

TIMKEN
TIMKEN
653X-2
TIMKEN TIMKEN
Description
653X-2
Bearing Cup; 653X Basic Number; Standard Precision; 5-29/32" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
100039783
BDI #
1348679
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/653X-2/p/1348679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.818
EAN
0053893073644
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
653X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
653X-2
Long Description
Bearing Cup; 653X Basic Number; Standard Precision; 5-29/32" Outside Diameter; 1-1/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.906 Inch | 150.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh