

TIMKEN
TIMKEN
66462B-2
TIMKEN TIMKEN
Description
66462B-2
Bearing Cup; 66462B Basic Number; Standard Precision; 4-5/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
100156810
BDI #
1348877
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/66462B-2/p/1348877
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.605
EAN
0053893359755
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
66462B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
66462B-2
Long Description
Bearing Cup; 66462B Basic Number; Standard Precision; 4-5/8" Outside Diameter; 15/16" Width; Single Row of Roller
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh