NTN
NTN
66520
NTN NTN
Description
66520 TAPERED RLR BRG CUP ; SGL 4.8125"X0.9375" STL
Bearing Cup; 66520 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
66520
BDI #
17142661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/66520/p/17142661
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.55
EAN
4547359584769
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
66520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 66520 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh