

TIMKEN
TIMKEN
67320B-2
TIMKEN TIMKEN
Description
67320B-2
Bearing Cup; 67320B Basic Number; Standard Precision; 8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
100096194
BDI #
1348963
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67320B-2/p/1348963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.17
EAN
0053893362595
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
67320B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67320B-2
Long Description
Bearing Cup; 67320B Basic Number; Standard Precision; 8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
8 Inch | 203.2 Millimeter
Flange Outside Diameter
8.277 Inch | 210.236 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh