

TIMKEN
TIMKEN
67322B-2
TIMKEN TIMKEN
Description
67322B-2
Bearing Cup; 67322B Basic Number; Standard Precision; 7-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
100126313
BDI #
1348968
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67322B-2/p/1348968
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.473
EAN
0053893362878
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
67322B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67322B-2
Long Description
Bearing Cup; 67322B Basic Number; Standard Precision; 7-3/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Flange Outside Diameter
8.027 Inch | 203.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh