

TIMKEN
TIMKEN
67425-2
TIMKEN TIMKEN
Description
67425-2
Bearing Cone; 67425 Basic Number; Standard Precision; 4-1/4" Bore; 1-3/16" Width; Single Row of Roller
Part #
100052686
BDI #
1425033
Details
183190.35
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67425-2/p/1425033
Your Price
Ft 183,190 / each
Ft 1,748,658 / each BDIExpress
Ft 1,748,658 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.678
EAN
0053893367064
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
67425
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67425-2
Long Description
Bearing Cone; 67425 Basic Number; Standard Precision; 4-1/4" Bore; 1-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh