TIMKEN
TIMKEN
67782-3
TIMKEN TIMKEN
Description
67782-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Bearing Cone; 67782 #3 Basic Number; Class 3 Precision; 6-5/8" Bore; 1-7/8" Width; Single Row of Roller
Part #
67782-3
BDI #
1349226
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67782-3/p/1349226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.445
EAN
0053893369259
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
67782 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 67782 #3 Basic Number; Class 3 Precision; 6-5/8" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.625 Inch | 168.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh