

TIMKEN
TIMKEN
67820CD-2
TIMKEN TIMKEN
Description
67820CD-2
Bearing Double Cup; 67820CD Basic Number; Standard Precision; 10-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
100043205
BDI #
1349350
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67820CD-2/p/1349350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.757
EAN
0053893372693
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
67820CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67820CD-2
Long Description
Bearing Double Cup; 67820CD Basic Number; Standard Precision; 10-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Width
3.313 Inch | 84.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh