NTN
NTN
67820CD
NTN NTN
Description
67820CD TAPERED RLR BRG CUP ; 10.5"X3.3125"
Bearing Double Cup; 67820CD Basic Number; Standard Precision; 10-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Part #
67820CD
BDI #
1209352
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67820CD/p/1209352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359661071
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
67820CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cup; 67820CD Basic Number; Standard Precision; 10-1/2" Outside Diameter; 3-5/16" Width; Double Row of Roller
Width
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh