TIMKEN
TIMKEN
67875-2
TIMKEN TIMKEN
Description
67875-2
Bearing Cone; 67875 Basic Number; Standard Precision; 7.087" Bore; 1.811" Width; Single Row of Roller
Part #
67875-2
BDI #
19287321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67875-2/p/19287321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.531
EAN
0053893372976
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67875
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67875-2
Long Description
Bearing Cone; 67875 Basic Number; Standard Precision; 7.087" Bore; 1.811" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.087 Inch | 180.01 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.811 Inch | 45.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh