

TIMKEN
TIMKEN
67883-2
TIMKEN TIMKEN
Description
67883-2
Bearing Cone; 67883 Basic Number; Standard Precision; 7-1/4" Bore; 1-27/32" Width; Single Row of Roller
Part #
100046971
BDI #
1349360
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67883-2/p/1349360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.63
EAN
0053893373041
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
67883
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67883-2
Long Description
Bearing Cone; 67883 Basic Number; Standard Precision; 7-1/4" Bore; 1-27/32" Width; Single Row of Roller
Bore
7.25 Inch | 184.15 Millimeter
Width
1.844 Inch | 46.838 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh