TIMKEN
TIMKEN
67919-3
TIMKEN TIMKEN
Description
67919-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; 67919 #3 Basic Number; Class 3 Precision; 11" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
67919-3
BDI #
1349441
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67919-3/p/1349441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.631
EAN
0053893375229
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
67919 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 67919 #3 Basic Number; Class 3 Precision; 11" Outside Diameter; 1-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh