TIMKEN
TIMKEN
67986DW-2
TIMKEN TIMKEN
Description
67986DW-2
Bearing Double Cone; 67986DW Basic Number; Standard Precision; 8-1/8" Bore; 3-9/16" Width; Double Row of Roller
Part #
100033773
BDI #
1349519
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67986DW-2/p/1349519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.737
EAN
0053893377421
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
67986DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67986DW-2
Long Description
Bearing Double Cone; 67986DW Basic Number; Standard Precision; 8-1/8" Bore; 3-9/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.563 Inch | 90.5 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh