

TIMKEN
TIMKEN
71750B-2
TIMKEN TIMKEN
Description
71750B-2
Bearing Cup; 71750B Basic Number; Standard Precision; 7-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
100032776
BDI #
1350331
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71750B-2/p/1350331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.76
EAN
0053893385112
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
71750B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 71750B Basic Number; Standard Precision; 7-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Flange Outside Diameter
7.808 Inch | 198.323 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh