

TIMKEN
TIMKEN
720236-2
TIMKEN TIMKEN
Description
720236-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; 720236 Basic Number; Standard Precision; 23-1/2" Outside Diameter; 3-7/8" Width; Single Row of Roller
Part #
720236-2
BDI #
24620562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/720236-2/p/24620562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
51.84
EAN
0053893670478
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
720236
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 720236 Basic Number; Standard Precision; 23-1/2" Outside Diameter; 3-7/8" Width; Single Row of Roller
Outside Diameter
23.5 Inch | 596.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.875 Inch | 98.425 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh