TIMKEN
TIMKEN
734449-2
TIMKEN TIMKEN
Description
TIMKEN 734449-2
Bearing Cone; 734449 Basic Number; Standard Precision; 6.693" Bore; 1.752" Width; Single Row of Roller
Part #
734449-2
BDI #
23928777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/734449-2/p/23928777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
734449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 734449 Basic Number; Standard Precision; 6.693" Bore; 1.752" Width; Single Row of Roller
Width
1.752 Inch | 44.501 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.693 Inch | 170.002 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh