

TIMKEN
TIMKEN
742D-2
TIMKEN TIMKEN
Description
742D-2
Bearing Double Cup; 742D Basic Number; Standard Precision; 6-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Part #
100058965
BDI #
1350646
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/742D-2/p/1350646
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.209
EAN
0053893081069
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
742D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
742D-2
Long Description
Bearing Double Cup; 742D Basic Number; Standard Precision; 6-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Outside Diameter
6.125 Inch | 155.575 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh