NTN
NTN
749S
NTN NTN
Description
749S#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; 749S Basic Number; Standard Precision; 3.347" Bore; 1.837" Width; Single Row of Roller
Part #
749S
BDI #
17146174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/749S/p/17146174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359455014
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
749S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 749S Basic Number; Standard Precision; 3.347" Bore; 1.837" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.837 Inch | 46.672 Millimeter
Bore
3.347 Inch | 85.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh