

TIMKEN
TIMKEN
752-2
TIMKEN TIMKEN
Description
752-2
Bearing Cup; 752 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
100156215
BDI #
1350908
Details
45270.21
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/752-2/p/1350908
Your Price
Ft 45,270 / each
Ft 65,609 / each BDIExpress
Ft 65,609 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.588
EAN
0053893083506
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
752
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
752-2
Long Description
Bearing Cup; 752 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
6.375 Inch | 161.925 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh