TIMKEN
TIMKEN
758W-3
TIMKEN TIMKEN
Description
758W-3
Bearing Cone; 758W #3 Basic Number; Class 3 Precision; 3-3/8" Bore; 1.9" Width; Single Row of Roller
Part #
758W-3
BDI #
19287365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/758W-3/p/19287365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.698
EAN
0053893084855
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
758W #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
758W-3
Long Description
Bearing Cone; 758W #3 Basic Number; Class 3 Precision; 3-3/8" Bore; 1.9" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.9 Inch | 48.26 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh