NTN
NTN
77375PW4
NTN NTN
Description
77375PW4 TAPERED ROLLER BEARING CONE
Bearing Cone; 77375PW4 Basic Number; Standard Precision; 3-3/4" Bore; 1.9" Width; Single Row of Roller
Part #
77375PW4
BDI #
17145819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/77375PW4/p/17145819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4550253158264
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
77375PW4
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 77375PW4 Basic Number; Standard Precision; 3-3/4" Bore; 1.9" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.9 Inch | 48.26 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh