

TIMKEN
TIMKEN
774DC-2
TIMKEN TIMKEN
Description
774DC-2
Bearing Double Cup; 774DC Basic Number; Standard Precision; 7-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Part #
100026873
BDI #
1351082
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/774DC-2/p/1351082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.445
EAN
0053893087122
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
774DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
774DC-2
Long Description
Bearing Double Cup; 774DC Basic Number; Standard Precision; 7-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh