

KOYO
KOYO
782
KOYO KOYO
Description
782 BEARING CONE
Bearing Cone; 782 Basic Number; Standard Precision; 4-1/8" Bore; 1-7/8" Width; Single row of Roller
Part #
782
BDI #
17223905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/782/p/17223905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.89
EAN
0605790097607
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
782
Number of Tapered Rows
Single row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 782 Basic Number; Standard Precision; 4-1/8" Bore; 1-7/8" Width; Single row of Roller
Bore
4.125 Inch | 104.775 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh