

TIMKEN
TIMKEN
78255D-2
TIMKEN TIMKEN
Description
78255D-2
Bearing Double Cone; 78255D Basic Number; Standard Precision; 2.559" Bore; 2.598" Width; Double Row of Roller
Part #
100032930
BDI #
1351235
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/78255D-2/p/1351235
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.751
EAN
0053893402444
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
78255D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 78255D Basic Number; Standard Precision; 2.559" Bore; 2.598" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.559 Inch | 64.999 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.598 Inch | 65.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh