

TIMKEN
TIMKEN
793-2
TIMKEN TIMKEN
Description
793-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 8-12 OD
Bearing Cup; 793 Basic Number; Standard Precision; 8-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
793-2
BDI #
19287343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/793-2/p/19287343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.907
EAN
0053893091587
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
793
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
793-2
Long Description
Bearing Cup; 793 Basic Number; Standard Precision; 8-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh