TIMKEN
TIMKEN
80217-2
TIMKEN TIMKEN
Description
80217-2
Bearing Cup; 80217 Basic Number; Standard Precision; 21-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
80217-2
BDI #
19287350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/80217-2/p/19287350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.997
EAN
0053893406824
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
80217
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
80217-2
Long Description
Bearing Cup; 80217 Basic Number; Standard Precision; 21-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.75 Inch | 552.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh