

TIMKEN
TIMKEN
81962X-2
TIMKEN TIMKEN
Description
81962X-2 TRB SINGLE CUP ; POR NON RETURNABLE
Bearing Cup; 81962X Basic Number; Standard Precision; 9-5/8" Outside Diameter; 1-5/8" Width; Single Row of Roller
Part #
81962X-2
BDI #
1351620
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/81962X-2/p/1351620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.52
EAN
0053893410821
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
81962X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 81962X Basic Number; Standard Precision; 9-5/8" Outside Diameter; 1-5/8" Width; Single Row of Roller
Outside Diameter
9.625 Inch | 244.475 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh