TIMKEN
TIMKEN
820161CD-2
TIMKEN TIMKEN
Description
820161CD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; 820161CD Basic Number; Standard Precision; 16" Outside Diameter; 5-13/16" Width; Double Row of Roller
Part #
820161CD-2
BDI #
1351629
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/820161CD-2/p/1351629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
35.719
EAN
0053893697659
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
820161CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
820161CD-2
Long Description
Bearing Double Cup; 820161CD Basic Number; Standard Precision; 16" Outside Diameter; 5-13/16" Width; Double Row of Roller
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.813 Inch | 147.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh