TIMKEN
TIMKEN
82622-2
TIMKEN TIMKEN
Description
82622-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; 82622 Basic Number; Standard Precision; 10-3/4" Outside Diameter; 1-23/32" Width; Single Row of Roller
Part #
82622-2
BDI #
1351699
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82622-2/p/1351699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.683
EAN
0053893414447
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
82622
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82622-2
Long Description
Bearing Cup; 82622 Basic Number; Standard Precision; 10-3/4" Outside Diameter; 1-23/32" Width; Single Row of Roller
Width
1.719 Inch | 43.663 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh