

TIMKEN
TIMKEN
82720-3
TIMKEN TIMKEN
Description
82720-3 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; 82720 #3 Basic Number; Class 3 Precision; 11-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
82720-3
BDI #
1351718
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82720-3/p/1351718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.29
EAN
0053893414911
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
82720 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 82720 #3 Basic Number; Class 3 Precision; 11-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh